Shop All Flushmount Lights
Jesco
Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH
Mfr # CM409RA-12R-120V-SW3-WH
Zoro # G508092894
product price: $99.90
/ea
Free Shipping & Returns
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Flush Mount
- Color temp 3000K/4000K/5000K
- Length 12"
- Width 12"
- Voltage 120V AC
Product Information
- Brand Jesco
- MFR # CM409RA-12R-120V-SW3-WH
- Zoro # G508092894
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12" |
Width | 12" |
Height | 1" |
Details
Mounting | Flush Mount |
Color temp | 3000K/4000K/5000K |
Voltage | 120V AC |
Lumens | 1400 |
Dimmable | YES |
Finish | White |
Item | Flush Mount |
Application | General |
Lighting Technology | LED |
Color Rendering Index | 90 |
Fixture Wattage | 22 |
Housing Color | White |
Housing Material | Powder-coated Aluminum |
Lighting Certification | cETLus T24 |
Weight | 2.25 lbs. |
IP Rating | DRY / Wet |
Features | Aluminum Die-Cast Trim.Rounded shape Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Switchable: /3000K/4000K/5000K temperature |
Description
The LED Surface Mount with Slim Aluminum DieCast Trim series is designed for residential and commercial applications The ultra low profile design measures a closetoceiling depth of only 1 features a beautiful diecast aluminum trimming in a white finish The white translucent acrylic provides comfortable nonglare lighting with no hot spots and instant on It is ADA Compliant for Wall Mounting and can easily be installed within a standard junction box With a 3Level fieldselectable Color Temperature can be Triac dimmable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 3 FT Slim Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25183-1PK)
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT06SHC)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (F21T5/835/ALTO)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- JESCO 1-light 6" LED Domed disk Light 2700K (RE-GEO-FM-99106-2790-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- Jesco Flushmount Lights