Shop All Recessed Lighting Trims
Jesco
Downlight 4 Square Trim BK for RLF4115 Light Engine
Mfr # RLT-4106-BK
Zoro # G007878814
product price: $15.90
/ea
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Housing Finish Black
- Application General
- Weight 0.5 lbs.
- Material Powder-coated Aluminum
Product Information
- Brand Jesco
- MFR # RLT-4106-BK
- Zoro # G007878814
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Height | 1.13" |
Length | 4.25" |
Width | 4.5" |
Details
Item - Recessed Down Light | Recessed Lighting |
Lighting Technology | LED |
Housing Finish | Black |
Application | General |
Weight | 0.5 lbs. |
Material | Powder-coated Aluminum |
Mounting | Reccessed |
Fixture Housing Color | Black |
Description
Black Square Trim for RLF4115
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Hi Vis (LBP1500MB-L34HV)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Amber Candelabra Base 2100K 120V (S11303)
- ELCO LIGHTING 5 Airtight Metal Cone Reflector Trim" (ELM501W)
- ECCO Strip Lighting, Odd Shape, 24" L, 36 LED (EW0117)
- JESCO Downlight 4 Round Trim BK for RLF4115 Light Engine (RLT-4101-BK)
- JESCO Downlight 4 Square Trim WH for RLF4115 Light Engine (RLT-4106-WH)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL841C)
- LIGHTOLIER Round Trim (L5RDD)
- ELCO LIGHTING 7 CFL Horizontal Reflector" (EL721H)
- ELCO LIGHTING 5 Shower Trim with Fresnel Lens and Reflector" (EL5113W)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518W)
- Jesco Recessed Lighting Trims