Shop All Light Fixture Parts
Jesco
96W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure
Mfr # DL-PS-96/24-JB-DIM-A
Zoro # G307878828
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 2.75"
- Height 1.38"
- Lighting Technology LED
- Dimmable YES
Product Information
- Brand Jesco
- MFR # DL-PS-96/24-JB-DIM-A
- Zoro # G307878828
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7" |
Width | 2.75" |
Height | 1.38" |
Details
Item | Ballasts |
Lighting Technology | LED |
Dimmable | YES |
Material | Aluminum / Steel |
Application | Electronic LED Driver |
Weight | 1.4 lbs. |
Voltage | 120-277 |
Fixture Wattage | 96 |
Features | Dimmable with most TRIAC and ELV dimmers.PWM dimming method (for best results, the minimum load should be 10% of the maximum wattage of the driver).Short circuit and overloading protection.Black powder-coated aluminum enclosure.ETL Listed. Class 2 power unit. |
Lighting Certification | ETL Listed |
IP Rating | IP20 |
Description/Special Features | Dimmable with most TRIAC and ELV dimmers |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric 15 W T8 18 in. L Fluorescent Bulb Cool White Linear 4100 K (F15T8/CW/RP)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- SATCO 175 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4752)
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- JESCO Lighting 120V Electronic LV Transformer Halogen Lamps Side Leads - Hatch 300W (JE308075)
- JESCO Downlight New Construction Universal mounting plate with hanger bars (RLH-346-NC-UNI)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- LITHONIA LIGHTING Lighting Fixture Wiring Dropcable, 9ft (OD 120 12/3G 09 M10)
- Jesco Light Fixture Parts