Shop All Light Fixture Parts
Jesco
60W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure
Mfr # DL-PS-60/24-JB-OD-S
Zoro # G907878822
product price: $118.92
/ea
Free Shipping & Returns
$118.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.63"
- Width 3.75"
- Height 1.75"
- Application Electronic LED Driver
- Lighting Certification c UL us Listed
Product Information
- Brand Jesco
- MFR # DL-PS-60/24-JB-OD-S
- Zoro # G907878822
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 7.63" |
Width | 3.75" |
Height | 1.75" |
Details
Item | Ballasts |
Application | Electronic LED Driver |
Lighting Certification | c UL us Listed |
Lighting Technology | LED |
Voltage | 110-277 |
Material | Aluminum / Steel |
Description/Special Features | Universal input voltage – 100 to 277V AC |
Features | Universal input voltage – 100 to 277V AC.Cooling By Free Are Convection and Short circuit, over-temperature, and overloading protection.UL8750 Listed. Class 2 and Class P power unit.Metal enclosure with ⅞” kNockouts. Built-in PFC function . |
Fixture Wattage | 60 |
Dimmable | NO |
IP Rating | IP66 |
Weight | 2.4 lbs. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- LIVEX LIGHTING Arabesque 1 Light Brushed Nickel Mini Pendant (41101-91)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- JESCO 12 inch Hardwaire Power input connecor for CVXCOB Series, 10PK (CVX-COB-HW12-10PACK)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- ADJ 120W RGBW Ellipsoidal with Zoom (ENCORE PROFILE 1000 COLOR)
- Jesco Light Fixture Parts