Shop All Light Fixture Parts
Jesco
60W 24V LED Desktop Plug n Play Dimming Driver
Mfr # DL-PS-60/24
Zoro # G007878821
product price: $59.42
/ea
$59.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.38"
- Height 15"
- Features Over Voltage and Current protection .Input Wire : 70-inch. Output Wire : 96-inch.Input Voltage : 100-240V AC.Dimmable with LC-DIM Series.
- Description/Special Features Over Voltage and Current protection
- Weight 0.55 lbs.
Product Information
- Brand Jesco
- MFR # DL-PS-60/24
- Zoro # G007878821
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 4.38" |
Width | 2.13" |
Height | 15" |
Details
Item | Ballasts |
Features | Over Voltage and Current protection .Input Wire : 70-inch. Output Wire : 96-inch.Input Voltage : 100-240V AC.Dimmable with LC-DIM Series. |
Description/Special Features | Over Voltage and Current protection |
Weight | 0.55 lbs. |
Lighting Certification | c UL us Listed |
Lighting Technology | LED |
Voltage | 100-240 |
Application | Electronic LED Driver |
Material | ABS |
Dimmable | YES |
Fixture Wattage | 60 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco A19cl8ant/830/led2 replacement light bulb lamp (A19CL8ANT/830/LED2 HALCO)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411015)
- JESCO 48W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-48/24)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- JESCO 12 inch Hardwaire Power input connecor for CVXCOB Series, 10PK (CVX-COB-HW12-10PACK)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- ILC Replacement for Socket R17d-t8 (R17D-T8)
- Jesco Light Fixture Parts