Shop All LED Strip Lights
Jesco
48 Inch LED Linkable Rigid Linear with Adjustable Color Temperature
Mfr # SG250-48-SWC-WH
Zoro # G207878881
product price: $131.90
/ea
Free Shipping & Returns
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 90
- Housing Material Powder-coated Aluminum
- Weight 2.5 lbs.
- Mounting Type - Floodlights Surface Mount
- Housing Finish White
Product Information
- Brand Jesco
- MFR # SG250-48-SWC-WH
- Zoro # G207878881
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 48" |
Width | 1" |
Height | 1.3125" |
Details
Color Rendering Index | 90 |
Housing Material | Powder-coated Aluminum |
Weight | 2.5 lbs. |
Mounting Type - Floodlights | Surface Mount |
Housing Finish | White |
Item - Decorative and Surface Mount Fixtures | LED Lighting Bar |
Dimmable | YES |
Lighting Technology | LED |
Light Color | White |
Lumens | 1240 |
Voltage | 120V AC |
Features | Ideal for Residential, Office, Retail, and Display applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable using TRIAC or ELV dimmers. Linkable up to a max of 10 fixtures. |
Lighting Certification | ETL |
Lamp Included | YES |
Max. Fixture Wattage | 17 |
IP Rating | DRY |
Includes | included : (1) Direct Connector (2) mounting clip and 6 ft power cord |
Color Temp. | 2700K/3000K/4000K |
Application | Display |
Description
The SG250 is a direct replacement for existing fluorescent fixtures with the same low profile and minimal footprint Builtin threeway color temperature switch provides options of 2700K, 3000K, and 4000K Dimmable using most common TRIAC or ELV Dimmers Linkable up to 10 fixtures with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures may be hardwired using a Hardwire Box SGB, SGBM or plugged directly into a standard wall outlet with a Cord and Plug SGPC Fixtures are equipped with 1 SGDC Direct Connector, and 2 SG250MC Vertical Mounting Clips
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES HID LED, 54 W, 63 W, 80 W, EX39 (KT-LED80PSHID-EX39-8CSB-D)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- SATCO 60 W T8 Incandescent - Clear - 2000 Hours - 425L - Medium Base - 130V (S2978)
- TCP LED, 14W, DIM, 30KFL, PAR38, Flood (LED14P38D30KFL)
- JESCO 36 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-36-SWC-WH)
- JESCO 24 Inch LED Linkable Rigid Linear with Adjustable Color Temperature (SG250-24-SWC-WH)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- LITHONIA LIGHTING LED Linear Strip Light, 9354 lm (CLX L96 10000LMSEFFDLMVOLTGZ1050K80CRIWH)
- DALS COB LED Tape Light Kits (COBTP5M)
- LITHONIA LIGHTING LED Wraparound (BLWP4 30L ADP GZ10 LP840)
- Jesco LED Strip Lights