Shop All Light Fixture Parts
Jesco
30W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure
Mfr # DL-PS-30/24-JB-OD-S
Zoro # G507878833
product price: $84.92
/ea
Free Shipping & Returns
$84.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.75"
- Width 3.75"
- Height 1.75"
- Description/Special Features Universal input voltage – 100 to 277V AC
- Features Universal input voltage – 100 to 277V AC.Cooling By Free Are Convection and Short circuit, over-temperature, and overloading protection.UL8750 Listed. Class 2 and Class P power unit.Metal enclosure with ⅞” kNockouts. Built-in PFC function .
Product Information
- Brand Jesco
- MFR # DL-PS-30/24-JB-OD-S
- Zoro # G507878833
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 6.75" |
Width | 3.75" |
Height | 1.75" |
Details
Item | Ballasts |
Description/Special Features | Universal input voltage – 100 to 277V AC |
Features | Universal input voltage – 100 to 277V AC.Cooling By Free Are Convection and Short circuit, over-temperature, and overloading protection.UL8750 Listed. Class 2 and Class P power unit.Metal enclosure with ⅞” kNockouts. Built-in PFC function . |
Lighting Certification | c UL us Listed |
Weight | 2.1 lbs. |
Material | Aluminum / Steel |
IP Rating | IP66 |
Voltage | 110-277 |
Lighting Technology | LED |
Fixture Wattage | 30 |
Application | Electronic LED Driver |
Dimmable | NO |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING 3 In. White Baffle (13002WH)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania M400/u/rp replacement light bulb lamp (M400/U/RP SYLVANIA)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- JESCO Lighting 120V Electronic LV Transformer Halogen Lamps Side Leads - Hatch 300W (JE308075)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- JESCO 24W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-24/24)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- JESCO Downlight New Construction Universal mounting plate with hanger bars (RLH-346-NC-UNI)
- ILC Replacement For EIKO, BAYREFLECTOR BTPC70D (BAY-REFLECTOR BT-PC-70D)
- Jesco Light Fixture Parts