Shop All LED Under Cabinet Lighting
Jesco
24-inch Connecting Cable for SG-LED/SGA-LED
Mfr # SG-CC24
Zoro # G2482692
product price: $5.89
/ea
Sold in multiples of 3 for $17.67
$17.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # SG-CC24
- Zoro # G2482692
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series. Using the same miniature profile and minimal footprint of our market leading mini fluorescent Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The SG-LED uses the same direct- and cable-connectors making the plug and play installation quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the provided direct connector allows for end-to-end placement, reducing shadowing and allowing the light to be continuous. The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day. This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V) while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (658-1PK)
- BAYCO 600/225 Lumens Recharge Work Light - Red (NSR-2168R)
- JESCO 6 ft Power Cord for SG-LED/SGA-LED (SG-PC72-W)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- JESCO S601 series 12 inch LED Slim Stix Linkable 6000K (S601-12/60)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- Jesco LED Under Cabinet Lighting