Shop All LED Under Cabinet Lighting
Jesco
16ft NoPixel 24V DC COB Flexible LED Strip 5000K 90 CRI
Mfr # CVX-COB-5090-16FT
Zoro # G007878852
Free Shipping & Returns
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Width 0.44"
- Length 192"
- Max. Fixture Wattage 4.57
- Finish White
Product Information
- Brand Jesco
- MFR # CVX-COB-5090-16FT
- Zoro # G007878852
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 0.44" |
Length | 192" |
Height | 0.13" |
Details
Lighting Technology | LED |
Max. Fixture Wattage | 4.57 |
Finish | White |
Dimmable | YES |
Voltage | 24V DC |
Standards | c ULus Listed |
Weight | 1.5 lbs. |
Lumens | 380/ft |
Features | Continuous band of flawless light output with no pixelated hot spots - even without a lens.Easy installation to most surfaces by using pre-attached 3M® double sided tape.CVX-COB strip is field-cuttable for shorter runs.No UV/IR radiation, No mercury, Dimmabble.Max Run : 16' . Min cut : 2.5" . |
Housing Color | White |
Color Temp. | 5000K |
Item - Under Cabinet Lights | LED Tape lighting |
Color Rendering Index | 90 |
Application | Display |
Description
The JESCO Lighting's CVXCOB is a valueengineered flexible COB tape with a continuous band of flawless light output with no pixelated hot spots even without a lens CVXCOB strip is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately Easy installation to most surfaces by using preattached 3M doublesided tape The tape is dimmable using JESCO's various dimming options CVXCOB is sold in a 16ft reel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-147-30K)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- SATCO 75 W BR30 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3227)
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- JESCO 3-inch Connecting Cable for SG-LED/SGA-LED (SG-CC3)
- JESCO S601 series Mounting Clip, 30° rotation (S601-MC)
- JESCO SLEEK LED 36" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/60-W)
- JESCO 36-inch Connecting Cable for SG-LED/SGA-LED (SG-CC36)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- WESTEK ADDRESS LIGHT D2D 10""L (SL-ALWR)
- Jesco LED Under Cabinet Lighting