Shop All Flushmount Lights
Jesco
14-inch Round Mushroom LED Acrylic Surface Mount 3000K
Mfr # RE-GEO-FM-94014-3080-WH
Zoro # G2542901
product price: $25.76
/ea
$25.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-94014-3080-WH
- Zoro # G2542901
- UPC # 848087036846
- Country of Origin China
- Category Flushmount Lights
Description
The RE-GEO-FM-940 is a round domed ceiling fixture offering a cost effective solution for general lighting in both residential and light commercial applications. Available in 11′′ and 14′′ diameters, the white acrylic diffuser is easily removed for installation in any room.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt, dimmable down to 10% with most Triac or CFL/LED dimmers. Suitable for use in dry or damp locations.
Applications include bedrooms, kitchens, foyers, hallways and offices.
Both sizes incorporate a highly efficient LED design providing up to 73 lumens per watt, dimmable down to 10% with most Triac or CFL/LED dimmers. Suitable for use in dry or damp locations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- LITHONIA LIGHTING LED Stairwell Fixture, 2152 Lumens, 3500K (WL4 20L EZ1 LP835)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 412-L-Tc-P (412-L-TC-P)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- Jesco Flushmount Lights