Shop All Flushmount Lights
Jesco
1-light 6" LED Domed disk Light 3500K
Mfr # RE-GEO-FM-99106-3580-WH
Zoro # G2543111
product price: $19.76
/ea
$19.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-99106-3580-WH
- Zoro # G2543111
- UPC # 848087074169
- Country of Origin China
- Category Flushmount Lights
Description
JESCO’s RELYENCE Series LED Disk light is available in a domed die-cast configuration providing an easy and cost-effective solution to the traditional flush mounted ceiling light. Easily mounts on to standard junction boxes or retrofits into 4” and 6” recessed housings with supplied mounting kit. These fixtures are designed for damp or dry locations and are dimmable down to 10% with Triac or CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 11 1/2"), 19"OD x 3 1/2"ID x 1 1/2"P (CMP19TR)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 12 Square Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12S-120V-SW3-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- Jesco Flushmount Lights