Shop All Flushmount Lights
Jesco
1-light 4" LED Domed disk Light 3000K
Mfr # RE-GEO-FM-99104-3080-WH
Zoro # G2543166
product price: $19.76
/ea
$19.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-99104-3080-WH
- Zoro # G2543166
- UPC # 848087074121
- Country of Origin China
- Category Flushmount Lights
Description
JESCO’s RELYENCE Series LED Disk light is available in a domed die-cast configuration providing an easy and cost-effective solution to the traditional flush mounted ceiling light. Easily mounts on to standard junction boxes or retrofits into 4” and 6” recessed housings with supplied mounting kit. These fixtures are designed for damp or dry locations and are dimmable down to 10% with Triac or CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- ZERO WASTE BOX Disposable Gloves Box, M (CS45-M)
- CURRENT F15 E26 (Medium) LED Light Bulb Soft White 40 Watt Equivalence , 2PK (93103494)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L835-CD1-U)
- JESCO 1-light 6" LED Domed disk Light 2700K (RE-GEO-FM-99106-2790-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- JESCO 1-light 6" LED Domed disk Light 3500K (RE-GEO-FM-99106-3580-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- Jesco Flushmount Lights