Shop All Flushmount Lights
Jesco
1-light 4" LED disk Light - Mutli-Groove Design 3500K
Mfr # RE-GEO-FM-99204-3580-WH
Zoro # G2542831
product price: $19.76
/ea
$19.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jesco
- MFR # RE-GEO-FM-99204-3580-WH
- Zoro # G2542831
- UPC # 848087074251
- Country of Origin China
- Category Flushmount Lights
Description
JESCO’s RELYENCE Series 4” and 6” LED Disk light is available in a recessed configuration with a multi-groove reflector providing an easy and cost-effective solution to the traditional flush mounted ceiling light. Easily mounts on to standard junction boxes or retrofits into 4” and 6” recessed housings with supplied mounting kit. These fixtures are designed for damp or dry locations and are dimmable down to 10% with Triac or CFL/LED dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- ILC Replacement for GE General Electric G.E Fg1048-ay/40t10/f replacement light bulb lamp, 4PK (FG1048-AY/40T10/F GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 3500K (RE-GEO-FM-90036-3580-WH)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- ILC Replacement For SATCO 621210 (62-1210)
- Jesco Flushmount Lights