Shop All Manual Caulk Guns
Jes Innovations
1 Qt. 26:1 High-Thrust Caulk Gun
Mfr # M26L
Zoro # G500459596
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jes Innovations
- MFR # M26L
- Zoro # G500459596
- UPC # 886352630061
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Description
Professional caulk and adhesive gun from JES Innovations with 26:1 high thrust ratio, perfect for applying thicker materials, adhesives, or when working in low temperature environments. Engineered for smooth and precise material delivery, the caulk gun is easy to use and produces great results. 360-degree rotating cradle barrel makes it easy to install and remove cartridges. It lets you maneuver in and around tight working areas with ease. Made with heavy duty metal barrel, handle, rod and plate and treated with premium finish, the caulk gun has the durability to satisfy even the most demanding professionals. Features built-in puncture pin and ladder hook. Compatible with 1 qt., 28 oz. or 29 oz. cartridges.
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
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- INTERTAPE PG20 SLV 1.5"X60YD IPG-IPG 24 (PG20..3)
- MINWAX Wood Color Fill Stick Pencil #6 for Cherry English Chestnut (110066666)
- 3M Masking Tape, Natural, 1-1/2In Dia. (2380)
- JES INNOVATIONS 20 oz. 12:1 Sausage and Bulk Caulk Gun (SD12-20)
- JES INNOVATIONS Bulk Piston with Viton O-ring for Sausage and Bulk Caulk Guns (SD-BULKPISTON)
- JES INNOVATIONS 10 oz. 26:1 High-Thrust Caulk Gun (M26S)
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 10-pk (SD-ANGLENOZZLE-10PK)
- JES INNOVATIONS 10 oz. 12:1 Caulk Gun (M12S)
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 5-pk (SD-ANGLENOZZLE-5PK)
- IRION-AMERICA 10oz Light Weight Contractor Grade Caulk Gun (571159)
- Jes Innovations Caulk Guns & Accessories