Shop All Bathroom Mirrors
Jerdon
Jerdon HL7CF 3X Lighted Wall Mount Mirror in Chrome
Mfr # HL7CF
Zoro # G103900280
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jerdon
- MFR # HL7CF
- Zoro # G103900280
- UPC # 27043098832
- Country of Origin China
- Category Bathroom Mirrors
Description
This Halo lighted mirror is the same model installed in many of the world's finest hotels. The 3X magnification mirror is 9-1/2" in diameter and allows for a full facial view. Excellent for shaving, applying makeup and tweezing. Easy to install and comes with mounting hardware. Chrome finish.
3X Halo lighted.
comes with mounting hardware.
Coordinates with other vero bath products (sold separately).
Accent mount finish family: Silver metallic.
Assembled Depth: 5.5".
Assembled Width: 11.75".
Extension length: 15".
Frame Material: Steel.
Light: Yes.
Mirror type: Single.
Orientation: Vertical / Horizontal.
Product Width: 10".
Telescoping: No.
Accent mount material: Steel.
Assembled Height: 12".
Attached shelf: No.
Fog Free: Yes.
Frame finish family: Light.
Magnifying: Yes.
Mount Location: Wall.
Product Height: 9.75".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1/2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00050T)
- OATEY Outlet Box, Washing Machine, Copper Sweat (38474)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 1000 Ft, Black (PE14-DBLK)
- MOSMATIC Rotary Union, DYF Swivel, NPTF xMale, 3/8In (58.163)
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- JERDON Jerdon JP2027N 8 in. 7X-1X Nickel Extends 24 in. Mirror (JP2027N)
- KETCHAM 24" x 30" Stainless Steel Washroom Mirror (SSF-2430)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- MOEN Iso BL Mirror (RT PKG) (DN0792BL)
- ANZZI 32in Dia. LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX015AL)
- Jerdon Bathroom Mirrors