Shop All Hollow Wall Anchors
Jensendistributionservices
Toggle Bolt 2 In- Blk Screw
Mfr # MI141761
Zoro # G303897168
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 2"
Product Information
- Brand Jensendistributionservices
- MFR # MI141761
- Zoro # G303897168
- UPC # 654204738971
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Details
Item | Toggle Bolt |
Head Type | Pan |
Drive Type | Phillips |
Description
Wrought Iron Toggle Bolt 2".
Finish: Black Screw. Size: 8-32" x 2" Phillips Pan Head. This product is completely USA made! Hand crafted with an iron finish in powder black. Mounting screws included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Retainer Washer 1/4L (35111B)
- FASTENMASTER Cortex Saddle Fastener (FMCTX-TX1LFSLSD)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0400)
- AMPG Headless with Jam Nut Spring Anchor, #10-32, 3/4 in L, 18-8 Stainless Steel Plain (Z20100SS)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- MIDWEST FASTENER Screw Anchor, 7/16" L, Steel, 100 PK (04256)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- HILLMAN Walldog (385390)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 100 PK (U30538.012.0237)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon (X1E-CON-ANC-DRY-2000x1)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, 3300 PK (B30530.000.0001)
- Jensendistributionservices Hollow Wall Anchors