Shop All CD & Tape Players
Jensen
Wall Mountable Vertical Loading CD Player with Stereo Speakers
Mfr # JMC-180B
Zoro # G4155265
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auxillary Input Yes
- Batteries Included Yes
- Color Black
- Height 7 in
- Width 18.9 in
Product Information
- Brand Jensen
- MFR # JMC-180B
- Zoro # G4155265
- UPC # 077283931819
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 7 in |
Width | 18.9 in |
Depth | 2.4 in |
Battery Size | AA |
Length | 7 in |
Overall Depth | 2 3/8 in |
Overall Height | 7 in |
Overall Width | 18 7/8 in |
Description
CD Music System, Auxillary Input Yes, Battery Chemistry Lithium, Battery Size AA, CR2025, Display Screen Type LCD, Display Type Digital, Features Alarm Clock, AM/FM Radio, Programmable Memory, Random Play, Repeat Track/All, Skip/Search Forward and Backward, Vertical Loading, Includes AC Adapter Yes, Includes Batteries Yes, Includes Mounting Hardware Yes, Mounting Location Wall, Number of 3.5 mm Headphone Jacks 1, Number of Batteries Required 1, Overall Depth 2 3/8 in, Overall Height 7 in
- •Vertical Loading CD Player
- •CD-R/RW Compatible
- •AM/FM Receiver with Digital Display
- •Multi Function Blue Back Lit LCD Display
- •Auxiliary Line In Jack
- •Programmable Memory
- •Alarm Clock
- •Stereo Speaker System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania P-vip 280/0.9 E20.6 Bare Lamp Only (P-VIP 280/0.9 E20.6 BARE LAMP ONLY SYLVANIA)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-SC)
- ILC Replacement for HP Hewlett Packard 741727-001 AC Adapter (741727-001 AC ADAPTER HP HEWLETT PACKARD)
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETHETH)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- Jensen CD & Tape Players