Shop All Soundbars
This Product is Discontinued
Jensen
Wall Mountable 2.1 Channel Bluetooth Soundbar Tower, Built In Subwoofer (Discontinued)
Mfr # JSBW-650
Zoro # G7320365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Overall Length 37.8 in
- Overall Width 3.5 in
- Depth 4.4 in
- AC Power Included Yes
Product Information
Dimensions
Overall Length | 37.8 in |
Overall Width | 3.5 in |
Depth | 4.4 in |
Details
Item | Wall Mountable 2.1 Channel Bluetooth Sou |
Color | Black |
AC Power Included | Yes |
Description
Wall Mountable 2.1 Channel Bluetooth Sou
- •Wall Mountable, Floor Stand or Table Top
- •Supports A2DP
- •1 x RCA Analog Input Jack
- •1 x Auxiliary Input Jack
- •FM Receiver
- •Digital Volume Control
- •Base Stand (included)
- •Wall Mounting Hardware and Template Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.