Shop All CD & Tape Players
Jensen
Shoebox Style Cassette Player/Recorder
Mfr # MCR-100A
Zoro # G404858051
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Height 9.45"
- Width 5.59"
- Depth 1.8 in
- Material ABS Plastic
Product Information
- Brand Jensen
- MFR # MCR-100A
- Zoro # G404858051
- UPC # 077283941016
- Country of Origin China
- Category CD & Tape Players
Dimensions
Height | 9.45" |
Width | 5.59" |
Depth | 1.8 in |
Length | 1.78" |
Battery Size | C |
Details
Item | Shoebox Style Cassette Player/Recorder |
Color | Black/Silver |
Material | ABS Plastic |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
Shoebox Style Cassette Player/Recorder
- •Automatic level control
- •One touch recording
- •Fast forward and rewind
- •Headphone Jack
- •Volume control
- •External microphone jack
- •Auxiliary input jack
- •Carry handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- MOBILESPEC 4ft & 8ft Micro to USB Cables (MB20M2PKB)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- Jensen CD & Tape Players