Shop All CD & Tape Players
Jensen
Portable Stereo CD Player w/AM/FM Sterio
Mfr # CD-475A
Zoro # G904858018
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 5.2 in
- Width 9.7 in
- Depth 8 in
- Battery Size C
Product Information
- Brand Jensen
- MFR # CD-475A
- Zoro # G904858018
- UPC # 077283864728
- Country of Origin China
- Category CD & Tape Players
Dimensions
Length | 5.2 in |
Width | 9.7 in |
Depth | 8 in |
Battery Size | C |
Details
Color | Black |
Item | Portable Stereo CD Player w/AM/FM Sterio |
AC Power Included | Yes |
Number of Batteries | 8 |
Description
Portable Stereo CD Player w/AM/FM Sterio
- •Top Loading CD Player
- •CD-R/RW Compatible
- •LED CD Track Display
- •Programmable Memory
- •AM/FM Stereo Receiver
- •Aux In Jack
- •Foldable Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT SURVIVOR SMART CHARGER (SR90345)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- ILC Replacement for Okuma A911-2817 Battery (A911-2817)
- MAKITA XGT Battery Cover (412393-7)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- GPX Bluetooth CD Fm Boombox (BCB119B)
- Jensen CD & Tape Players