Shop All Radios
Jensen
Portable AM/FM Radio-Green
Mfr # MR-750-GR
Zoro # G401916198
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 9.65 in
- Color Green
- Depth 3.2 in
- Length 6.25 in
- Battery Size C
Product Information
Dimensions
Radio Overall Width | 9.65 in |
Depth | 3.2 in |
Length | 6.25 in |
Battery Size | C |
Details
Item | Portable AM/FM Radio-Green |
Color | Green |
Number of Batteries | 4 |
AC Power Included | Yes |
Description
Portable AM/FM Radio-Green
- •AM/FM Receiver
- •Large Dial Scale Display
- •Foldable Handle
- •Aux Input Jack
- •Built In Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 12 Conductors (LEF-3L)
- MOTOROLA Swivel Belt Clip Holster (HKLN4438B)
- LENOVO Tab M8 4th Gen TB300FU Tablet MTK A22T 2G 32G (ZABU0108US)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- JENSEN Stereo Turntable (JTA-475BPC)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- JENSEN Bluetooth Digital AM/FM Dual Alarm Clock (JCR-298)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-GRY)
- Jensen Radios