Shop All USB Flash Drives
Jensen
Personal Cassette Player/Recorder with A
Mfr # MCR-75
Zoro # G102014803
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Cable Length 3.4 in
- Width 4.72 in
- Depth 1.5 in
- Number of Batteries 4
Product Information
- Brand Jensen
- MFR # MCR-75
- Zoro # G102014803
- UPC # 077283947513
- Country of Origin China
- Category USB Flash Drives
Dimensions
Cable Length | 3.4 in |
Width | 4.72 in |
Depth | 1.5 in |
Battery Size | AA |
Details
Item | Personal Cassette Player/Recorder with A |
Color | Graphite |
Number of Batteries | 4 |
Description
Personal Cassette Player/Recorder with A
- •Play, Fast Forward and Rewind
- •Auto Stop Cassette Player Recorder
- •Cassette Recording from the Radio/Mic
- •Built In Condenser Microphone
- •Built In Speaker
- •AM/FM Receiver
- •Headphone Jack
- •Microphone Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- DELL COMMERCIAL 19" 1280 x 1024 LED Monitor, P1917S (P1917S)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- SANDISK Ultra Dual Drive Go USB Type C 32GB (SDDDC3032GA46)
- TRANSCEND INFORMATION Transcend 32Gb Cf Card (133X) (TS32GCF133)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- STREAMLIGHT Flipmate Usb - Red (61501)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- QNAP Qnap 4Bay 1U Short-Depth (TS-431XEU-2G-US)
- SMEAD Smead SMD68150 USB Flash Drive Pocket; Poly;Self-Adhesv;2 in. x 3.56 in.; 6-PK;CL (SMD68150)
- Jensen USB Flash Drives