Shop All USB Cables
Jensen
Jms3Spkg W/ Am/Fm/Usb/ Bt Stereo And Pair Of Ams620W
Mfr # JMS3SPKG
Zoro # G5101547
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jensen
- MFR # JMS3SPKG
- Zoro # G5101547
- Country of Origin China
- Category USB Cables
Description
JMS3SSPKG Marine Entertainment System with AM/FM/USB Bluetooth Stereo & Pair AMS620W Speakers. Features: 160 watts (40W x 4). Waterproof (IPX6). Bluetooth streaming audio (A2DP/AVRCP). Single-touch Bluetooth pairing button. USB input connects digital media devices (MP3/WMA player). AM/FM tuner. Weatherband. Rear auxiliary input (RCA). Rear auxiliary output (2-volt). Line-out audio (RCA). Conformal coated circuit board prevents corrosion. Corrosion resistant materials/finishes (ASTM D4329). UV resistant front panel (ASTM B117). Dimensions: 3.5" diameter x 4.5" depth Speaker: 6.5". 60 watts maximum handling power. One-piece basket design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Rotating Smartphone Bar Mount (SUSBM-01-R3)
- ILC Replacement for Panasonic Lr1130 (LR1130 PANASONIC)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere X320 300CCA Lawn Mower (ML-U1-CCAHR527)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- MONOPRICE Usb 2 A M To B M 28/24AWG Cable 3 ft. (8615)
- C2G 6Ft Usb 2.0 Usb-C To Usb Mini-B Cable M/M - Black (28855)
- STEREN USB 3.0 A Male to Micro B Male cRUus Cab (506-180BK)
- AMPD Volt Plus USB A to Apple Lightning Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAIDED-IOS8PIN-BLK)
- TRIPP LITE USB Cable A Male to Micro BMale, 3.0, Blue (U326-003)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- MONOPRICE Superspeed 4 Port Usb C Hub, Gray (14908)
- Jensen USB Cables