Shop All Bathroom Mirrors
Jensen
Jensen 30.25X8.75 Steel Cosmetic Box W/ A SS Frame, Mirror Doors
Mfr # V30X
Zoro # G3149285
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jensen
- MFR # V30X
- Zoro # G3149285
- UPC # 656407038001
- Country of Origin United States
- Category Bathroom Mirrors
Description
Create your own storage area with a cosmetic box addition. These are designed for use with Polished Edge Mirrors (sold separately under the PEM Series). Mount your mirror and mount the cosmetic box right below it. Voila! You have the mirror you need and the perfect sized storage space for all your essentials.
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 26.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 30.25
•Depth in Inches: 4.25
Features:
•Steel housing covered with polished Chrome surrounds two sliding, mirror glass doors providing you the perfect amount of storage space under limited circumstances
•Round knob handles make access easy and convenient
•Pre-drilled mounting holes spacing: y = 5.0” center-to-center and x = 26.0” center-to-center
•Height in Inches: 8.75
•Width in Inches: 30.25
•Depth in Inches: 4.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Flange Floor 2" Galv (311UF-2)
- ELKAY Wall Mount, 1 Hole, Foot Pedal, Stainless Steel, Hand Sink (CHSP1716C)
- WHEDON Dlx Superspray (SU6C)
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- JENSEN Jensen 36 X 42 Polished Edge Mirror, PK3 (WM3642PEBP3)
- JENSEN Jensen 24 X 36 Beveled Edge Mirror, PK5 (WM2436BVBP5)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- CAMDEN ISLE Camden Isle 86308 23.5 x 31.5 in. Perfect Symmetry Bathroom & Vanity Mirror (86308)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- KOHLER Tresham Framed Mirror (99650-1WT)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- Jensen Bathroom Mirrors