Shop All Bathroom Cabinets
Jensen
Jensen 16X26 Frameless Mirrored Medicine Cabinet, Body, 3 Adj Shelves
Mfr # 1035P24WHGX
Zoro # G3150028
original price:
$249.75
29% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jensen
- MFR # 1035P24WHGX
- Zoro # G3150028
- UPC # 656407035871
- Country of Origin United States
- Category Bathroom Cabinets
Description
Classic in design, this Cove is sure to match its surroundings. Providing a dependable place to store your bath necessaries, this cabinet’s tactical storage space is hidden behind an extra large mirror. The mirror on the inside of the door allows for clear viewing while allowing for quick accessibility to your stored goods. The pencil polished glass mirror guarantees a quality reflection for many years to come.
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Rubberized magnet closure ensures a tight seal to securely store your bath necessaries for a clutter-free bath or powder room
•Frameless, pencil polished edge mirror provides a clean and modern feel to blend seamlessly with any décor and last a lifetime
•Three adjustable shelves
Features:
•Recess mount ensures this cabinet will fit snugly into your wall, giving you full functionality with a low profile
•Door can be mounted with left or right hand opening for flexible installation options to suit your bathroom shape and size
•Rubberized magnet closure ensures a tight seal to securely store your bath necessaries for a clutter-free bath or powder room
•Frameless, pencil polished edge mirror provides a clean and modern feel to blend seamlessly with any décor and last a lifetime
•Three adjustable shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- AMERICAN STANDARD Seat Mounting Kit 760225-100.0070A (760225-100.0070A)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- JENSEN Jensen 16X26 Medicine Cabinet, Frameless Bevel Mirror, 2 Adj Shelves (1459X)
- JENSEN Jensen 16X30 Corner Medicine Cabinet, SS Frame, 2 Shelves (860P30CHX)
- BAXTON STUDIO Beltran Modern and Contemporary White Finished Wood Bathroom Storage Cabinet (182-11336-Zoro)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- INNOCI-USA Zeus 30 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69203026)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- Jensen Bathroom Cabinets