Shop All CD & Tape Players
Jensen
CD Player, Black, 6" W, 6" D, 5-1/4" H
Mfr # CD-575A
Zoro # G7893517
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery, Plug Outlet
- Number of Speakers 2
- Bluetooth Compatible No
- Auxillary Input Yes
- Radio Overall Width 6 in
Product Information
- Brand Jensen
- MFR # CD-575A
- Zoro # G7893517
- UPC # 077283965715
- Country of Origin China
- Category CD & Tape Players
Dimensions
Radio Overall Width | 6 in |
Radio Overall Depth | 6 in |
Radio Overall Height | 5-1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 4 1/4 in |
Overall Depth | 9 in |
Description
CD Player, Features AM/FM Receiver, Programmable Memory, Rotary Telescopic Antenna, Bluetooth Compatible No, Disk Formats CD-R/RW, Number of Speakers 2, Display Screen Type LCD, Display Type Digital, Power Source Battery, Plug Outlet, Attachment Type Handle, Auxillary Input Yes, Auxillary Output No, Battery Backup Yes, Color Black, Includes Batteries Yes, Number of Batteries Required 1, Overall Depth 9 in, Overall Height 4 1/4 in, Overall Width 10 1/4 in, Weight 3.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- VIKING ELECTRONICS No Dial Wall Phone - Ash (K-1500P-W-AS)
- ILC Replacement For CAMERON SINO, CSWA3006BX (CS-WA3006BX)
- JENSEN Bluetooth CD Music System (JBS-210T2)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- JENSEN Portable Stereo CD Player with Dual Cass (MCR-1500)
- JENSEN Shoebox Style Cassette Player/Recorder (MCR-100A)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- Jensen CD & Tape Players