Shop All Radios
Jensen Audio
Under-Cabinet Bluetooth Music System
Mfr # SMPS-628
Zoro # G5897160
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bluetooth Compatible Yes
- Auxillary Input Yes
- Radio Overall Width 9.1 in
- Batteries Included No
- Color Silver
Product Information
- Brand Jensen Audio
- MFR # SMPS-628
- Zoro # G5897160
- UPC # 077283906831
- Country of Origin China
- Category Radios
Dimensions
Radio Overall Width | 9.1 in |
Height | 2.3 in |
Width | 9.1 in |
Depth | 6.7 in |
Battery Size | AAA |
Length | 2.3 in |
Overall Width | 9 in |
Overall Height | 2 1/4 in |
Overall Depth | 6 3/4 in |
Description
Bluetooth Music System, Auxillary Input Yes, Battery Size AAA, Bluetooth Compatible Yes, Display Screen Type LCD, Display Type Digital, Features Clock, Timer, Includes AC Adapter Yes, Includes Batteries No, Includes Mounting Hardware Yes, Mounting Location Under Cabinet, Number of 3.5 mm Headphone Jacks 1, Number of Batteries Required 2, Overall Depth 6 3/4 in, Overall Height 2 1/4 in, Overall Width 9 in, Power Rating 2 x 2W, Standards SMPS-628
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, FUSION, AAA, 8-PACK (RAY8248TFUSK)
- ILC Replacement for Allen Bradley 1755-bat Battery (1755-BAT BATTERY ALLEN BRADLEY)
- MANHATTAN Displayport To 2-Port Hdmi Splitter Hub w/ Mst (152716)
- ENERGIZER Industrial Lithium CR123 Photo Battery, 3 V, 12PK (ELN12312)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- GPX GPX BC112B CD/CD-R/RW Player BoomBox with AM/FM Radio (BC112B)
- VIKING ELECTRONICS Viking Electronics VK-PA-IP SIP Multicast Paging Adapter Amplifier (VK-PA-IP)
- MILWAUKEE TOOL M18/M12 Speaker, M12 HOCP2.5 Battery (2891-20, 48-11-2425)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio with WaveSync Red (R-100CRED)
- Jensen Audio Radios