Shop All Radios
Jensen Audio
Portable Speaker, 2W
Mfr # SMPS-125
Zoro # G5897215
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auxillary Input Yes
- Radio Overall Width 7.7 in
- Batteries Included No
- Color Black
- Height 1.6 in
Product Information
- Brand Jensen Audio
- MFR # SMPS-125
- Zoro # G5897215
- UPC # 077283901218
- Country of Origin China
- Category Radios
Dimensions
Radio Overall Width | 7.7 in |
Height | 1.6 in |
Width | 7.7 in |
Depth | 5.8 in |
Battery Size | AAA |
Length | 1.6 in |
Overall Height | 1 5/8 in |
Overall Width | 7 5/8 in |
Overall Depth | 5 3/4 in |
Details
Item | Portable Speaker |
Auxillary Input | Yes |
Batteries Included | No |
Color | Black |
AC Adapter | No |
Number of 1/4 Inch Headphone Jacks | 0 |
Number of 3.5 mm Headphone Jacks | 1 |
Power Rating | 2W |
Number of Batteries | 4 |
Microphone Jack | No |
Features | 2 Built-In High Fidelity Speakers |
Display Type | Digital |
Includes AC Adapter | No |
Number of Batteries Required | 4 |
Description
Portable Speaker, Auxillary Input Yes, Battery Size AAA, Display Type Digital, Features 2 Built-In High Fidelity Speakers, Includes AC Adapter No, Includes Batteries Yes, Number of 3.5 mm Headphone Jacks 1, Number of Batteries Required 4, Overall Depth 5 3/4 in, Overall Height 1 5/8 in, Overall Width 7 5/8 in, Power Rating 2W
- •Auxiliary Input with Cord for Connecting your iPad
- •iPhone, iPod, MP3 or Other Digital Audio Player
- •Retractable Stereo Input Plug
- •LED Power Indicator
- •2 Built In High Fidelity Speakers
- •Volume Control
- •AC Adaptable (AC Adaptor not included)
- •Battery Operated (4 x AAA, not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10 (EDS-308)
- HUBBELL GAI-TRONICS Programming Bundle Flash Drive (XAC4000B)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- ILC Replacement for Sonos Controller Cb200 (CONTROLLER CB200 SONOS)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- GPX AM/FM Portable Radio (R055B)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- SONNET INDUSTRIES AM-FM WEATHER BAND POCKET RADIO WITH LED LIGHT AND CARRYING STRAP (SO442618)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- Jensen Audio Radios