Shop All Radios
Jensen Audio
Portable Radio AM/FM, Black
Mfr # MR-550-BK
Zoro # G5897230
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Number of Speakers 1
- Number of USB Ports 0
- Bluetooth Compatible No
- Auxillary Input Yes
Product Information
- Brand Jensen Audio
- MFR # MR-550-BK
- Zoro # G5897230
- UPC # 077283925030
- Country of Origin China
- Category Radios
Dimensions
Radio Overall Width | 7.1 in |
Height | 5.1" |
Width | 7.1" |
Depth | 3.2" |
Radio Overall Height | 5 1/4 in |
Radio Overall Depth | 6 in |
Battery Size | C |
Length | 5.1 in |
Overall Height | 5 1/4 in |
Overall Width | 6 in |
Overall Depth | 6 in |
Description
Radio, Features AM/FM Receiver, Bluetooth Compatible No, Disk Formats Not Applicable, Number of Speakers 1, Display Screen Type Not Applicable, Display Type Analog, Power Source Battery, Plug Outlet, Attachment Type Handle, Auxillary Input Yes, Auxillary Output No, Battery Backup Yes, Battery Size C, Color Black, Includes Batteries No, Number of Batteries Required 4, Overall Depth 6 in, Overall Height 5 1/4 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- ILC Replacement for Sanyo Cr17335se (CR17335SE SANYO)
- MIGHTY MAX BATTERY ML3-12 BATTERY FOR WP3-12 Backup 12 Volt 3.4AH (ML3-1248)
- ICOM Push to Talk Switch, For Aviation Radios (PTT SW)
- JENSEN AUDIO AM/FM Radio CD Boombox with Bluethoot, LED Display (CD-560)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER210)
- BOSS AUDIO Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio (MR500UAB)
- POLY-PLANAR Radio Mount, 12in.x10in.x4in., Black (RM10)
- Jensen Audio Radios