Shop All Radios
This Product is Discontinued
Jensen Audio
Bluetooth Wireless Stereo Speaker with AM/FM Radio (Discontinued)
Mfr # SMPS-725
Zoro # G5897145
This Product is Discontinued
Key Features
- Bluetooth Compatible Yes
- Auxillary Input Yes
- Batteries Included No
- Height 5.5 in
- Width 10.3 in
Product Information
- Brand Jensen Audio
- MFR # SMPS-725
- Zoro # G5897145
- UPC # 077283907548
- Country of Origin China
- Category Radios
Dimensions
Height | 5.5 in |
Width | 10.3 in |
Depth | 3.1 in |
Battery Size | C |
Overall Width | 10 1/4 in |
Overall Depth | 3 1/8 in |
Overall Height | 5 1/2 in |
Details
Item | Bluetooth Speaker |
Bluetooth Compatible | Yes |
Auxillary Input | Yes |
Batteries Included | No |
Number of 3.5 mm Headphone Jacks | 1 |
Microphone Jack | No |
Number of 1/4 Inch Headphone Jacks | 0 |
Number of Batteries | 2 |
Power Rating | 2W |
AC Adapter | Yes |
Includes AC Adapter | Yes |
Number of Batteries Required | 4 |
Includes Mounting Hardware | Yes |
Includes Batteries | Yes |
Description
Bluetooth Speaker, Auxillary Input Yes, Battery Size C, Bluetooth Compatible Yes, Includes AC Adapter Yes, Includes Batteries Yes, Includes Mounting Hardware Yes, Number of 3.5 mm Headphone Jacks 1, Number of Batteries Required 4, Overall Depth 3 1/8 in, Overall Height 5 1/2 in, Overall Width 10 1/4 in, Power Rating 2W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.