Shop All Radios
Jensen Audio
AM/FM Radio CD Boombox with Bluethoot, LED Display
Mfr # CD-560
Zoro # G5897361
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source AC
- Number of Speakers 2
- Number of USB Ports 0
- Bluetooth Compatible Yes
- Auxillary Input Yes
Product Information
- Brand Jensen Audio
- MFR # CD-560
- Zoro # G5897361
- UPC # 077283965616
- Country of Origin China
- Category Radios
Dimensions
Radio Overall Width | 6 in |
Height | 4.3" |
Width | 10.3" |
Depth | 9" |
Radio Overall Height | 5 1/4 in |
Radio Overall Depth | 6 in |
Battery Size | C |
Overall Height | 4 1/4 in |
Overall Width | 10 1/4 in |
Overall Depth | 9 in |
Description
CD Player, Features AM/FM Receiver, Programmable Memory, Bluetooth Compatible Yes, Disk Formats CD-R/RW, Number of Speakers 2, Display Screen Type LED, Display Type Digital, Power Source Battery, Plug Outlet, Attachment Type Handle, Auxillary Input Yes, Auxillary Output No, Battery Backup Yes, Battery Size C, Color Blue, Includes Batteries No, Number of Batteries Required 8, Overall Depth 9 in, Overall Height 4 1/4 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Two-Way Radio, 36 Channels, 22 Frequencies, PK2, 2PK (LXT630VP3)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- IDENTIPLUS ID Wristband, Adhesive, Gold, PK500 (T3-11)
- AT&T Corded Speakerphone, 1 Line, Black (CL2940)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- GPX GPX BC112B CD/CD-R/RW Player BoomBox with AM/FM Radio (BC112B)
- POLY-PLANAR Radio Cover, 4in.x9in., In Dash Radios (WC3)
- Jensen Audio Radios