Shop All Radios
Jensen
AM/FM Dual Alarm Clock Radio w/Wireless
Mfr # JCR-255
Zoro # G601916103
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Radio Overall Width 6.16 in
- Color Black
- Depth 2.8 in
- Battery Size AAA
- Number of Batteries 3
Product Information
Dimensions
Radio Overall Width | 6.16 in |
Depth | 2.8 in |
Battery Size | AAA |
Length | 4.02 in |
Details
Item | AM/FM Dual Alarm Clock Radio w/Wireless |
Color | Black |
Number of Batteries | 3 |
AC Power Included | Yes |
Description
AM/FM Dual Alarm Clock Radio w/Wireless
- •AM/FM Receiver with Digital Tuning and Presets
- •Dual Alarm
- •Wake to Radio, Alarm or Adjustable Vibration
- •Vibrating Remote with 3 level Settings
- •Rotary Dimmer Control
- •Sleep and Snooze Functions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL 22 in. LCD Monitor (DELL-E2222H)
- POWER UP! Batteries Button Cell Lithium CR2032 3v (031-11163)
- ORGOO Phone Charger Black Wireless (OW1/BLK)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-550B)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (SR-50)
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- COMPREHENSIVE Comprehensive Standard Series XLR Plug to Jack Audio Cable 10ft (XLRP-XLRJ-10ST)
- Jensen Radios