Shop All Pressure Washers
Jenny
Medium Duty 3000 psi 3.0 gpm Cold Water Electric Pressure Washer
Mfr # DDE3030-208/60/3
Zoro # G7815151
product price: $2,607.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,607.99
Free 30-Day Returns
Key Features
- Operating Pressure 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Pressure Washer Water Type Cold
- Power Type Electric
- Pressure Washer Flow Rate 3.0 gpm
Product Information
- Brand Jenny
- MFR # DDE3030-208/60/3
- Zoro # G7815151
- Country of Origin United States
- Category Pressure Washers
Details
Description
Pressure Washer,Cold,Elec,3.0gpm,3000psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXL100U)
- SUNCAST Suncast SFB200B Hose Reel Cart, Resin, Light Taupe/Mocha (SFB200B)
- SOLO Solo Fold Away Handle (4900454)
- JR PRODUCTS JR Products GSNI-5200-30 Gas Spring - 17" EXT, 30 lbs. (GSNI-5200-30)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- A.R. BLUE CLEAN Pressure Washer, 2300 psi, Electric, Cart (BC390HSS)
- ECHO Pressure Washer 3100Psi (PW-3100)
- JENNY PRODUCTS PRESSURE WASHER COLD 1500 PSI (JEHPJ-1530-E)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- MI-T-M Pressure Washer, 37 in L, 29 in W (GH-2503-0GMM)
- Jenny Pressure Washers