Shop All Portable Gas Air Compressors
Jenny
Gas Air Compressor, 8 gal. Tank, 9.0 HP
Mfr # G9HGA-8P
Zoro # G8500777
product price: $2,379.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,379.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Wheelbarrow
- Engine HP - Air Compressor 9.0 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 8.0 gal
Product Information
- Brand Jenny
- MFR # G9HGA-8P
- Zoro # G8500777
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Width | 23 in |
Overall Height | 34 in |
Tank Size | 8 gal. |
Overall Length | 45 in |
Air Tank Size | 8 gal |
Outlet Size | 3/8 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 9 hp, Engine Brand Honda, Free Air Flow Rate 17.8 cfm, Free Air Flow Rate @ Maximum Pressure 15.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Sound Level 90 dBA, Maximum Speed 890 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 38 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A23 (A23)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP71 1 3/8 (1VP71 1 3/8)
- WESTWARD Grease Pump, 35 lb./5 gal. Pail, 50:1 (29FW98)
- SPEEDAIRE Cylinder Repair Kit, Dayton 3 1/4 In Bore (2ZB76)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- Jenny Air Compressors