Shop All Portable Gas Air Compressors
Jenny
Gas Air Compressor, 8 gal. Tank, 5.5 HP
Mfr # K5HGA-8P
Zoro # G8500847
product price: $1,352.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Tank Style - Air Compressor Wheelbarrow
- Engine HP - Air Compressor 5.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 8.0 gal
Product Information
- Brand Jenny
- MFR # K5HGA-8P
- Zoro # G8500847
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Height | 34 in |
Tank Size | 8 gal. |
Overall Width | 23 in |
Overall Length | 45 in |
Outlet Size | 3/8 in |
Air Tank Size | 8 gal |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 11.6 cfm, Free Air Flow Rate @ Maximum Pressure 8.6 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Sound Level 85 dBA, Maximum Speed 1,200 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 32 oz, Engine Oil Capacity 20 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 0.6A, Sleeve, 2 In. L, Auto (71217022M)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- ROLAIR Portable Gas Air Compressor, 5.5 hp (MDL GD5000PV5H)
- Jenny Air Compressors