Shop All Portable Electric Air Compressors
Jenny
Fire Sprinkler Air Compressor, 1 HP
Mfr # K1S-BS-115/1-ACGK
Zoro # G6154942
product price: $1,952.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,952.99
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Voltage 115/230VAC
- Max. Pressure 40 psi
- Phase Single
- HP 1
Product Information
- Brand Jenny
- MFR # K1S-BS-115/1-ACGK
- Zoro # G6154942
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 25.75 in |
Overall Height | 18.25 in |
Overall Width | 16.25 in |
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Description
Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Tankless, Number of Stages 1, Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 7.4 cfm, Maximum Operating Pressure 40 psi, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Base Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP (1LAA-251-M100X)
- MILTON Adapter, 1/2" FNPTx3/8" MNPT, Brass (S-653-4)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03561, Return Line, 25 micron (ZX-HHC03561)
- PIX V-Belt, Cogged 5/8 X 51 (5VX510)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Air Compressor, Hand Carry, 4.4cfm, 125 psi (AM840-HG-HC4V)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 4-HP Only 75 dB (20040CAD)
- Jenny Air Compressors