Shop All Portable Electric Air Compressors
Jenny
Fire Sprinkler Air Compressor, 1-1/2 HP
Mfr # K15S-30UMS-115/1
Zoro # G6142665
product price: $1,890.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,890.99
Free 30-Day Returns
Key Features
- Tank Size 17 gal.
- Voltage 115/230VAC
- Max. Pressure 40 psi
- Phase Single
- HP 1.5
Product Information
- Brand Jenny
- MFR # K15S-30UMS-115/1
- Zoro # G6142665
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 17 gal. |
Overall Length | 40 in |
Overall Height | 34 in |
Overall Width | 18 in |
Tank Size - Air Compressor | 30 gal |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Air Tank Size | 30 gal |
Description
Fire Sprinkler Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1.5 hp, Free Air Flow Rate @ Maximum Pressure 10.9 cfm, Maximum Operating Pressure 40 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL HD13003, Return Line, 25 micron, Inside-Out (MF0063639)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 1-1/2 KW 5/8 X 5/16)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- JENNY Air Compressor, 1.5 HP, 115/230V, 125 psi (K15A-8P-115/1)
- JENNY Fire Sprinkler Air Compressor, 1 HP (K1S-30UMS-115/1)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (AM780-HC4V-115/1)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- JENNY Air Compressor, Wheeled Portable, 8.0 cfm (K2A-8P-115/1-DU)
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal (PXCMPC1682066)
- Jenny Portable Electric Air Compressors