Shop All Portable Gas Air Compressors
Jenny
Air Compressor, Wheeled Portable, 15.6 cfm
Mfr # G9HGA-8P-DU
Zoro # G7813596
product price: $2,249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,249.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Jenny
- MFR # G9HGA-8P-DU
- Zoro # G7813596
- Country of Origin United States
- Category Portable Gas Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Item | Air Compressor,Wheeled Portable,15.6 cfm |
Description
Air Compressor,Wheeled Portable,15.6 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-1319, 1300 Series SelfAligning Ball Bearing, 1319 (1319)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 160.5 in L Outside, 17/32 in THK (5VX1600)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- GAST Filter Element Frus Gm850P Sp Aj135G (AJ135G)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- JENNY Air Compressor, Wheeled Portable, 8.6 cfm (K5HGA-8P-DU)
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- JENNY Service Vehicle Compressor, 16.3 cfm (GT11HGB-30T)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- JENNY Air Compressor, Wheeled Portable, 15.6 cfm (G9HGA-17P-DU)
- Jenny Air Compressors