Shop All Stationary Gas Air Compressors
Jenny
Air Compressor, Vert. Tank, 1 Stage, 5 HP
Mfr # J5A-80V-230/1
Zoro # G8500707
product price: $3,937.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,937.99
Free 30-Day Returns
Key Features
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 80 gal
- Free Air CFM @ Max. Pressure - Air Compressor 23.0
- Max. Pressure - Air Compressor 150 psi
- (F)NPT Outlet 1/2 in
Product Information
- Brand Jenny
- MFR # J5A-80V-230/1
- Zoro # G8500707
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 80 gal |
Overall Length | 37 in |
Overall Width | 25 in |
Tank Size | 80 gal. |
Overall Height | 73 in |
Inlet Size | 1/2 in |
Air Tank Size | 80 gal |
Outlet Size | 1/2 in |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 23 # of Teeth (25B23)
- TRITAN Tapered Roller Bearing Set, 55mm Bore Dia., 90mm Outside Dia., 24mm Width (JLM506849/10)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- JENNY Air Compressor, 1 Stages, 11.0 HP, 18.3 cfm (G11HGA-30T)
- KELLOGG COMPRESSOR Kellogg-American HD30GK14E-335, 14HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Kohler, Elctric Startl (L001132)
- ABAC 13 HP Honda Two Stage Gasoline Driven 30 Gallon Service Truck Air Compressor (AB13-30GH)
- QUINCY COMPRESSOR Pressure Lubricated Gas Compressor, G313H30HCE (G513H30HCE)
- INGERSOLL-RAND Stationary Air Compressor, 14 HP, Kohler (2475F14G)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS GAS POWERED 8HP 30 GALLON AIR COMPRESSOR (ATEATAF17G)
- Jenny Air Compressors