Shop All Trailer & Towing Accessories
Jendyk
TRLR LOCK KING PIN KD JENDYK E
Mfr # 3KJL8
Zoro # G4693482
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trailer Lock King Pin
- Features Keyed Differently, Open Base Design, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts
- Key Type Different
- Finish Powder Coated
- For Use With King Pins
Product Information
- Brand Jendyk
- MFR # 3KJL8
- Zoro # G4693482
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Hole Diameter | 2 15/16 in |
Details
Type | Trailer Lock King Pin |
Features | Keyed Differently, Open Base Design, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts |
Key Type | Different |
Finish | Powder Coated |
For Use With | King Pins |
Includes | (2) Keys, Lock, Tie Strap, Yellow Flag |
Lock Type | King Pin Lock |
Item | King Pin Lock |
Sub-Category | Lock |
Vehicle Class | VII, VIII, IX |
Description
King Pin Lock, Lock Type King Pin Lock, For Use With King Pins, Hole Diameter 2 15/16 in, Vehicle Class VII, VIII, IX, Features Keyed Differently, Open Base Design, Prevents Theft of Semi-Trailers and Fifth Wheel Campers, Unique Bell Shape, Withstands Illegal Coupling Attempts, Includes (2) Keys, Lock, Tie Strap, Yellow Flag, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Original Engine Degreaser Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based (EB1)
- RAIN-X 7 oz. Glass Treatment Plastic Bottle, 1 PK (800002243)
- SPEC-D TUNING All All All Aluminum Box- 30X13X10 W30Kg Max Load- Black (TBOX-ALM05BK)
- AFTERMARKET Liner Seal Kit Fits John Deere 300400PowerTech Series (AR65507)
- JENDYK Plastic Trailer Glad Hand Lock - Keyed Different (JE308015)
- JENDYK Trailer Lock, Key Alike, Key 153, w/2 Keys (3KJL6)
- JENDYK TRLR LOCK DLX KING PIN KA JEND (3KJN5)
- JENDYK King Pin Lock, w/ 5/8 In. Locking Bolt (3KJN3)
- JENDYK TRLR LOCK KING PIN KA JENDYK E (3KJN1)
- JENDYK Mack King Pin Removal Tool Kit (XKR84B)
- PHOENIX Simulator Axle Set, Trailr, Sngl Wheel, 15" (GQST50AS)
- Jendyk Trailer & Towing Accessories