Shop All Gladhands & Accessories
Jendyk
Gladhand Lock, Not Keyed Alike, Aluminum
Mfr # GHAL-KD
Zoro # G4430769
original price:
$24.83
19% off
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Not Keyed Alike
- Material Aluminum
- Port Size (In.) 1-7/8 in x 3/4 in
- Color Red
- Includes Lock, (2) Key
Product Information
- Brand Jendyk
- MFR # GHAL-KD
- Zoro # G4430769
- Country of Origin United States
- Category Gladhands & Accessories
Dimensions
Port Size (In.) | 1-7/8 in x 3/4 in |
Width | 2 1/2 in |
Height | 2 1/8 in |
Depth | 3 1/4 in |
Details
Item | Gladhand Lock |
Type | Not Keyed Alike |
Material | Aluminum |
Color | Red |
Includes | Lock, (2) Key |
Body Material | Aluminum |
Keying | Keyed Different |
Number of Keys Included | 2 |
Description
Gladhand Lock, Body Material Aluminum, Color Red, Depth 3 1/4 in, Height 2 1/8 in, Includes Lock, (2) Key, Keying Keyed Different, Number of Keys Included 2, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 4" Round - 24 LED White Back Up Reverse Trailer Light (TTL-R24-W)
- EXTREME MAX Extreme Max 3006.6791 BoatTector Vinyl-Coated River Anchor - 40 lbs. (3006.6791)
- WAI GLOBAL Alternator, ALTFD 3G, 130 Amp12 Volt, CW, 2Groove Pulley, 0300 Plug Clock (7756-3N-2G)
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- ROADPRO GLADHAND SEALS/POLY/1 RED 1 BLUE, PK 2 (RP3611BR)
- VELVAC Screen For Gladhands, 035140 (035140)
- VELVAC Service Gladhand, Swivel, 3/8 in. Port (035167)
- GROTE Gladhand, Universal, Aluminum Body (81-0001)
- VELVAC Polyurethane Gladhand Seals - Black (035011)
- GROTE Gladhand, Black Poly Seal, Cast Iron (81-0001-C)
- Jendyk Gladhands & Accessories