Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull
Mfr # 293-96SN
Zoro # G803801092
product price: $13.34
/ea
$13.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 293-96SN
- Zoro # G803801092
- UPC # 843512067440
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/16" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 5-1/16" overall length Satin Nickel Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7-1/2" x 8" x 1/4" Rubber Drive Belt O Rings (78041)
- MASTERVISION Dividing Tape Roll, 3/8" x16ft., Black (FM0105)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP8189192900)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Square Zane Cabinet Pull (293-96PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-128BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull (MO6373MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Delgado Cabinet Pull (519-128BNBDL)
- GLIDERITE HARDWARE 5 in. Center to Center Satin Gold Arched Cabinet Pull - 2022-SG, 5PK (2022-SG-5)
- Jeffrey Alexander Cabinet Handles & Pulls