Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Nickel Square Annadale Cabinet Cup Pull
Mfr # 436-96SN
Zoro # G403801065
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5"
- Width 7/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 436-96SN
- Zoro # G403801065
- UPC # 843512042447
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 7/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
A wide squared shape softened with a pillow top accent makes this 5" overall length Satin Nickel Annadale cabinet cup pull an inviting and strikingly beautiful choice. This Jeffrey Alexander Collection also offers two knobs, three standard pull lengths ,and one other square cup pull option. Available in four other beautiful finishes like classic Matte Black and rustic Gun Metal, this collection is at home in traditional, transitional ,and rustic design schemes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Concave Door Stop with Bumper, Brass, Gray, 1"H x 2-7/16"W (404.26D)
- MONROE PMP Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes (PH-0101)
- DELTANA Baseboard Door Bumper, Solid Brass Bright Brass 1.5" (BDS125U3)
- KENAURD Kenaurd:Double Mortise Lockset Silver (Knob) - SC1 (KMLD02-SS-SC1-LH)
- JEFFREY ALEXANDER 96 mm Center-to-Center Gun Metal Square Annadale Cabinet Cup Pull (436-96DACM)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Bronze Audrey Cabinet Pull (278-305SBZ)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Square Boswell Cabinet Pull (177-192DBAC)
- JEFFREY ALEXANDER 305 mm Center-to-Center Brushed Pewter Square Dominique Cabinet Bar Pull (845-305BNBDL)
- JEFFREY ALEXANDER 128 mm CentertoCenter Matte Black Richard Cabinet Pull (171-128MB)
- ELEMENTS BY HARDWARE RESOURCES 25-Pack of the 96 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-96BG-25)
- Jeffrey Alexander Cabinet Handles & Pulls