Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull
Mfr # 658-96SBZ
Zoro # G203800107
product price: $15.26
/ea
$15.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-1/2"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 658-96SBZ
- Zoro # G203800107
- UPC # 843512077944
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/2" |
Width | 1/2" |
Details
Finish | Satin Bronze |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Tiffany combines a classically elegant shape with a transitional twist for a look that is timeless. This 4-1/2" overall length Satin Bronze pull features step details accompanied by flowing curves for a comfortable feel in your hand. Four additional standard pull lengths and an appliance handle option paired with a graceful coordinating knob makes this Jeffrey Alexander pull design a popular choice. Adding to the desirability, this pull is offered in seven stunning finishes, including both of our trending gold tones. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Spring Hinge (DSH4R410B)
- M-D M-d Products 36in. Mill Door Sweeps With Drip Caps 68247 (68247)
- PRIME-LINE Single 1-1/4 in. Steel Ball Bearing Roller, F-Tab Style, Adjustable Single Pack (D 1519)
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Tiffany Cabinet Pull (658-96PC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-160DBAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-160SBZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- AMEROCK Cup Pulls 3 in 76 mm Center-to-Center Golden Champagne Cabinet Cup Pull, 10PK (10BX53010BBZ)
- Jeffrey Alexander Cabinet Handles & Pulls