Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Chrome Square Zane Cabinet Pull
Mfr # 293-96PC
Zoro # G403801058
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-1/16"
- Width 1/2"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 293-96PC
- Zoro # G403801058
- UPC # 843512067433
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/16" |
Width | 1/2" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 5-1/16" overall length Polished Chrome Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Frost-Free Fiberglass Recessed Mt Inside (W28-3400X)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.50" Proj. (BF107 X 70A.32BIO)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- WRS 19" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5019R)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Zane Cabinet Pull (293-96SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Matte Black Richard Cabinet Pull (171-192MB)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Ella Cabinet Pull (165-160PC)
- JEFFREY ALEXANDER 128 mm CentertoCenter Satin Nickel Richard Cabinet Pull (171-128SN)
- Jeffrey Alexander Cabinet Handles & Pulls