Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull
Mfr # 635-96PC
Zoro # G003799298
product price: $10.76
/ea
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-3/4"
- Width 5/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 635-96PC
- Zoro # G003799298
- UPC # 843512033933
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-3/4" |
Width | 5/16" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Sutton's square profile is softened with a warm and graceful curve that flows around the handgrip all the way through to its feet. The narrow design of this 4-3/4" overall length Polished Chrome Jeffrey Alexander pull can make both a fearless statement and whisper sophistication. Find the perfect finish choice with one of eight on-trend finishes offered this or four other standard pull lengths. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Round Bowl Bullhorn O-Ring Repair Group (RPG05-0814)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- STRYBUC White Tilt Latch Assembly (83-622WA)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (9 ft.) (DLSF9)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Square Sutton Cabinet Bar Pull (635-96BNBDL)
- JEFFREY ALEXANDER 480 mm Center-to-Center Satin Nickel Key West Cabinet Bar Pull (530SN)
- JEFFREY ALEXANDER 192 mm CentertoCenter Brushed Gold Richard Cabinet Pull (171-192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- OMNIA Oval Modern Cabinet Pull Satin Brass 10" Center to Center (9028/254.4)
- Jeffrey Alexander Cabinet Handles & Pulls