Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull
Mfr # 847-96MB
Zoro # G303800328
Sold in multiples of 2 for $11.24
$11.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-9/16"
- Width 3/8"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 847-96MB
- Zoro # G303800328
- UPC # 840002559966
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-9/16" |
Width | 3/8" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
Regan features a sleek contour matched with a modest flare for a bridled, distinguished presence. This 5-9/16" overall length Matte Black Jeffrey Alexander pull is available in two additional popular standard pull lengths. Choose one of five attractive finishes to complement any contemporary or transitional space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE MS1850SN450628 ANSI Size MS Deadlock Flat Faceplate 1-1/2" Hook Bolt Clear Anodized Aluminum (MS1850SN450628)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7256 SET US26D)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- KEEDEX Keedex Gate Products (K-BXCL500)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Flared Regan Cabinet Pull (847-96SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Flared Regan Cabinet Pull (847-96DBAC)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5192BG)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Wheeler Cabinet Pull (678-96SN)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (178MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Key Grande Cabinet Bar Pull (5128SN)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Black Nickel Madison Cabinet Pull (Z259-3BN)
- Jeffrey Alexander Cabinet Handles & Pulls