Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Matte Black Belcastel 1 Cabinet Pull
Mfr # MO6373MB
Zoro # G903801688
product price: $9.34
/ea
Sold in multiples of 2 for $18.68
$18.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # MO6373MB
- Zoro # G903801688
- UPC # 840002561068
- Country of Origin Thailand
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 7/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
This 4-5/8" overall length Matte Black Belcastel 1 cabinet pull embodies a classic and dashing personality with its soft, square foot and gentle curves. This Jeffrey Alexander collection is available in two other standard pull lengths and two appliance handle options as well as a coordinating 1-3/8" cabinet knob. Belcastel 1 is a chameleon, harmoniously melding with Shaker, traditional, or slab cabinet styles with its eleven different finish options. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- ZORO SELECT Printable Mag Sheet, 50 ft. L, 24-3/8 In W (10E808)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- DON-JO Flip Guard Angle Plate (AP34605)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Belcastel 1 Cabinet Pull (MO6373DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373ABM-D)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Belcastel 1 Cabinet Pull (MO6373PC)
- JEFFREY ALEXANDER 160 mm CentertoCenter Satin Bronze Richard Cabinet Pull (171-160SBZ)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Marlo Cabinet Pull (972-160SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Oil Rubbed Bronze Arched Roman Cabinet Pull (944-160DBAC)
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- Jeffrey Alexander Cabinet Handles & Pulls