Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull
Mfr # 527DACM
Zoro # G503800920
product price: $11.30
/ea
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4-5/8"
- Width 7/16"
- Includes Two 8-32 x 1" and two Break-away Screws (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 527DACM
- Zoro # G503800920
- UPC # 843512000751
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 7/16" |
Details
Finish | Gun Metal |
Material | Zinc |
Includes | Two 8-32 x 1" and two Break-away Screws (Included) |
Description
The stylish curves and simple stacked foot of this 4-5/8" overall length Gun Metal Bremen 1 cabinet pull deliver effortless appeal and pizazz to cabinets. Along with this pull, two other standard pull lengths, an appliance handle, and a 1/14" button knob pull mirrors those appealing qualities in this Jeffrey Alexander collection. With eleven finishes spanning rustic, transitional and contemporary tones, this collection is equally at home in transitional or traditional settings. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Black Pivot Hinge, Holes per Leaf: 3 (PH60U19)
- FALCON Satin Chrome Latch Q330253626 (S00029727155)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with J Keyway and Clip Retainer Satin Chrome (337B01026AJBS)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Distressed Oil Rubbed Bronze Bremen 1 Cabinet Pull (527DMAC)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull (635-160MB-10)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Oil Rubbed Bronze Hudson Cabinet Pull (650-96DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Flared Regan Cabinet Pull (847-96MB)
- SAPPHIRE Gamma Series Modern Oil Rubbed Bronze Cabinet HandlePull, 5Pack (SP-3191-160-ORB-5)
- Jeffrey Alexander Cabinet Handles & Pulls