Shop All Cabinet Handles & Pulls
Jeffrey Alexander
96 mm Center-to-Center Brushed Gold Square Dominique Cabinet Bar Pull
Mfr # 845-96BG
Zoro # G603799704
product price: $10.08
/ea
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 5-3/4"
- Width 3/8"
- Includes Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Product Information
- Brand Jeffrey Alexander
- MFR # 845-96BG
- Zoro # G603799704
- UPC # 840002548311
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/4" |
Width | 3/8" |
Details
Finish | Brushed Gold |
Material | Zinc |
Includes | Two 8-32 x 1" and 1-3/4" break-away screw. (Included) |
Description
Dominique fuses daring lines with a delicate contour, resulting in a perfect balance of grace and power. This 5-3/4" overall length Brushed Gold pull is available in an abundance of options with four other standard pull lengths and two appliance handle sizes. This pull shape is the perfect complement to any modern or contemporary design. This Jeffrey Alexander collection offers three coordinating knob options of a 1-1/8" square knob and two sizes of "T" knobs to choose from. Seven top trending finishes, including Matte Black and Satin Bronze, make this collection is a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPD5)
- EBERHARD MANUFACTURING CO 3 Pt. Blk Die Cast, Chr T, W/Cyl (EMC 18430-50 L J202)
- BRINKS Braided Steel Cable 15' long with Looped Ends (175-38150)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Dominique Cabinet Bar Pull (845-96SBZ)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Dominique Cabinet Bar Pull (845-96MB)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Hayworth Cabinet Bar Pull (885-128BG)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-192DBAC)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Merrick Cabinet Pull (549-96SN)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Nickel Tiffany Cabinet Pull (658-160NI)
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Golden Champagne Cabinet Pull (BP37401BBZ)
- Jeffrey Alexander Cabinet Handles & Pulls